Abbotsford
PHIICN3P32N35M

SIGNIFY CANADA LTD. 109116 ELE BALLAST (3) F32T8 120-277V

Price $37.19 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:SIGNIFY CANADA LTD.
Manufacturer #:109116

Description

Reliable and energy efficient Philips Advance's Centium commercial grade specifications, plus added benefits of lamp striation reduction technology.

Specifications

Brand Name Advance Sub Brand Centium
Item Name Fluorescent Ballast Type Electronic
Ballast Factor 0.88 Ballast Wattage 32 W
Voltage Rating 120 - 277 V Amperage Rating 0.31 - 0.71 A
Number of Lamps 3 Lamp Type F32T8 Fluorescent
Power Factor 0.98 Start Type Instant
Frequency Rating 50/60 Hz Conductor Size 18 AWG
Total Harmonic Distortion 10% Temperature Rating 70 °C
Ignition Time 0.1 sec Housing Material Metal
Dimensions 9-1/2 in L x 1.3 in W x 1 in H Standards FCC Non-Consumer, CSA Certified, UL Listed, CEC Listed, CEE Rated NEMA Premium NOM Certified, RoHS Compliant
Application For Outdoor Use UPC 781087091494

Packages

30 - UNIT - (30)