Abbotsford
DESUC12W

RAB DESIGN LIGHTING INC 088865 LED Driver Plug-in 12 W 24 VDC Output

Inventory
Unavailable for order
Manufacturer:RAB DESIGN LIGHTING INC
Manufacturer #:088865

Description

Plug-in Power Supply

Specifications

Brand Name Rab Design Lighting Sub Brand RAB Design Lighting
Item Name LED Driver Type Plug-in
Color Black Output Voltage 24 VDC
Output Power 12 W Length 68 mm
Width 25 mm Height 50 mm
Application For Undercabinet Light UPC 061184888655

Packages

1 - UNIT - 1 40 - UNIT - 40