Abbotsford
NDRTLD24V192W

DISTRI-LITE INC TLD24V-192W POWER SUPPLY 24V 192W2 X 96W TRIAC DIM

Price $285.47 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:DISTRI-LITE INC
Manufacturer #:TLD24V-192W

Description

24V Driver for Pinnacle Series. Output constant voltage. UL, cUL listed, Class 2, Class P, Type HL. Universal AC input: 100-277VAC. Power factor: up to 0.99. High efficiency: up to 89%. Dimming range: 0-100%. Load: 10-100%. Protection: short circuit / over loading / over temperature. PWM output, does not change the color index. Full protection aluminum housing, for dry, damp and wet location. Flicker-free. Compatible with Forward phase, Reverse phase, Triac, MLV, ELV dimmers. Recommended and tested driver for Pinnacle Series LED tape light.

Packages

1 - UNIT - 1