Abbotsford
EMR12JMLC722LG

ABB ELECTRIFICATION CANADA ULC 12JMLC72/2LG Emergi-Lite Emergency Lighting Fixture

Price $374.04 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA ULC
Manufacturer #:12JMLC72/2LG
Documents Documents

Description

Battery Unit, Battery Type: lead-calcium, Voltage DC: 12V, Battery Wattage: 72W, Colour: factory white, 120VAC, self-powered, Lamp Type: MR16 LED, two lamps, Lamp Voltage: 12V, Lamp Wattage: 4W, Head Style: standard, line cord, Battery Run Time (Minimum): 30 minutes

Specifications

Brand Name ABB Sub Brand Emergi-Lite
Item Name Emergency Lighting Fixture Type Battery Unit
Dimensions 12-3/4 in W x 9-1/8 in H Standards CSA Certified
Application For Institutional, Commercial and Hospitality UPC 782683412072

Packages

1 - UNIT - 1