Abbotsford
LUMLHP241502L15

ABB ELECTRIFICATION CANADA INC LHP241502L15 24V EM HP NEMA-4X UNIT

Price $2,033.89 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:LHP241502L15
Documents Documents

Description

Battery Unit, Unit Type: NEMA-4X, Battery Type: lead-calcium, Voltage DC: 24V, Battery Wattage: 150W, eight lamps, Lamp Type: LED, Lamp Voltage: 24V, Lamp Wattage: 15W, self-powered, 120/347VAC, Head Style: square LED head, Battery Run Time (Minimum): 30 minutes

Packages

1 - UNIT - 1