Abbotsford
LUMMQM2NXLD13BK

ABB ELECTRIFICATION CANADA INC MQM2NXLD13BK NEMA4X REMOTE DBL 24V4W LED

Price $263.81 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:MQM2NXLD13BK
Documents Documents

Description

Remote Unit, Backplate: die-cast, Unit Type: NEMA-4X & NSF, two lamps, Lamp Type: MR16 LED, Lamp Voltage: 24V, Lamp Wattage: 4W, Colour: black, Voltage DC: 6V

Specifications

Brand Name Thomas & Betts Sub Brand Lumacell®
Item Name Emergency Lighting Remote Head Type 2-Head
Housing Color Black Voltage Rating 6 VDC
Lamp Wattage 4 W Dimensions 7-3/8 in L x 3-3/4 in W x 4-7/8 in H
Lamp Type MR16 LED Housing Material Die-Cast Aluminum
Standards CSA Certified, NEMA 4X, NSF Listed Application For Institutional, Commercial, Hospitality
UPC 624616291609

Packages

1 - UNIT - 1