Description
Stanpro's N series of commercial thermoplastic PAR18/MR16 remotes provides the perfect balance of value and performance. The heads are fully adjustable and both tilt and swivel are lockable. The standard canopy is designed to mount directly to typical electrical junction boxes. Available in 6V, 12V and 24V models, utilizing either LED, tungsten or quartz halogen lamps.
Specifications
| Brand Name | Stanpro | Item Name | Emergency Lamp Head with Canopy |
| Type | 1-Lamp, Symmetric, Remote, Adjustable | Housing Finish | Matte |
| Housing Color | White | Voltage Rating | 6 V |
| Lamp Wattage | 9 W | Lamp Type | PAR18 Tungsten |
| Housing Material | Thermoplastic | Application | For Indoor use |
Packages
| 1 - UNIT - 1 |