Abbotsford
EMREMI14406014

ABB ELECTRIFICATION CANADA ULC EMI-1440/60-1-4 EML MINI INVERTER 1440W120V 4 CIRCUIT

Inventory
Unavailable for order
Manufacturer:ABB ELECTRIFICATION CANADA ULC
Manufacturer #:EMI-1440/60-1-4
Documents Documents

Description

Mini-inverter, Battery Wattage (W): 1440 (60 min), 120/120VAC, diagnostics, non-audible, Options (Output circuit): 4 output circuits, Battery Type: lead-calcium, self-powered

Specifications

Brand Name ABB Item Name Mini Inverter
Input Voltage 120 V Frequency Rating 60 Hz
Power Rating 1440 W Amperage Rating 17.6 A
Dimensions 14-1/2 in W x 24 in D x 40-3/4 in H Temperature Rating 20 to 30 °C
Warranty 1 yr Standards cUL Listed
Application For Applications Requiring an Emergency Source for Lighting Arrangements UPC 787321162302

Packages

1 - UNIT - 1