Abbotsford
EMRCMSSACDCE

ABB ELECTRIFICATION CANADA ULC CM-SS-ACDC-E STEEL SIGN PICTO 120-347V ACDC

Price $116.49 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA ULC
Manufacturer #:CM-SS-ACDC-E
Documents Documents

Description

Pictogram Exit Sign, 120 to 347VAC, 6 to 24VDC, Brand: Emergi-Lite, steel cabinet, universal mount, universal face, 120 to 347VAC, 50/60Hz, Battery Type: no battery

Specifications

Brand Name Thomas & Betts Sub Brand Emergi-Lite
Item Name Pictogram Exit Sign Voltage Rating 120 - 347 VAC, 6 - 24 VDC
Fixture Wattage 2 - 3 W Dimensions 13-1/4 in L x 2-1/8 in W x 7-1/2 in H
Lamp Type LED Legend Running Man
Letter Color Green Face Type Single/Double
Battery Type Nickel Cadmium Mounting Ceiling, Wall, Side
Series/Model CM-SS-E Housing Material Polycarbonate/Steel
Amperage Rating 0.01 A Frequency Rating 50/60 Hz
Includes (1) No Arrow, (2) With Arrows Pictogram Panels Standards CSA Certified, CSA C22.2 No 141-15
UPC 787321128896

Packages

1 - UNIT - 1