ABB ELECTRIFICATION CANADA ULC CM-EDGE-SP-E RUNNING MAN Pictogram Exit Sign Aluminum 1 or 2 Faces Universal White Edge-Lit, Self-Powered
Description
Pictogram Exit Sign, self-powered, 120 to 347VAC (120 minutes), Brand: Emergi-Lite, Aluminum, wall or ceiling mount, universal face, 120 to 347VAC, 50/60Hz, Battery Type: nickel-cadmium, Battery Run Time (Minimum): 120 minutes
Specifications
| Brand Name | ABB | Item Name | Pictogram Exit Sign |
| Type | Edge-Lit, Self-Powered | Housing Color | White |
| Voltage Rating | 120 - 347 V | Legend | RUNNING MAN |
| Number of Faces | 1 or 2 | Mounting | Universal |
| Housing Material | Aluminum | UPC | 782683555670 |
Packages
| 1 - UNIT - 1 | 10 - UNIT - 10 | 120 - SKID - 120 |