ABB ELECTRIFICATION CANADA INC LN1WU Exit Pictogram Exit Sign Plastic 1 Faces Universal Black Automatic Self Test, Sticker, Universal
Description
LN Series NEMA-4X rated and NSF certified pictogram exit sign. NSF compliant for food processing. Polymeric enclosure is fully gasketed around lens and canopy to secure against water leaks. Sealed, heavy-duty, vandal-resistant polycarbonate face plate. Tamper-resistant, concealed test switch with magnetic action. Long-life white LED light source is warrantied for ten (10) years. Supplied standard with two pictogram films per face, for direction selection.
Specifications
| Brand Name | ABB | Item Name | Exit Sign |
| Type | Automatic Self Test, Sticker, Universal | Housing Color | Black |
| Voltage Rating | 120 - 347 VAC | Lamp Wattage | 2.5 W |
| Lamp Type | Exchangeable LED (Lamp Included) | Legend | Exit Pictogram |
| Number of Faces | 1 | Battery Type | Nickel-Cadmium |
| Mounting | Universal | Housing Material | Plastic |
| Background Color | Green | Standards | NEMA 4X |
| Application | Institutional, Commercial, Hospitality | UPC | 624616250958 |
Packages
| 1 - UNIT - 1 |