Abbotsford
APPFHLF75

APPLETON GROUP CANADA LTD FHLF75 PENDENT HANGER LOOP FEMALE 3/4

Price $57.40 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:APPLETON GROUP CANADA LTD
Manufacturer #:FHLF75

Description

UNILETS Flexible Fixture Hanger Loop, Size: 3/4 IN, Length: 3-1/4 IN, Material: Malleable Iron, Finish: Zinc Electroplate And Clear Chromate, Connection: Female, Standard: CSA 065180, For Use With Threaded Rigid Metal Conduit And IMC

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Flexible Fixture Pendent Hanger Loop Type Supporting Bracket, Pendent
Trade Size 3/4 in Female Length 3-1/4 in
Material Malleable Iron Standards CSA 065180
Application For Threaded Rigid Metal Conduit and IMC UPC 781381339353

Packages

1 - UNIT - 1