Abbotsford
APPCMLED40G5BU

EGS CMLED40G5BU FIXT LED CODE MSTR HAZLOC 13600LM 5K 120V

Price $4,582.31 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:CMLED40G5BU

Description

Appleton: Codemaster Hazardous Location lighting, Codemaster LED series with a clear glass lens Certifications: Class I, Div1, Class I, Zone 1. Class II, Div 1 and 2, Class III, Type 3R, 4X, Lumens: 14K lumen output, Voltage Rating: 120-277Vac, Avg Life: 60000 hours

Specifications

Brand Name Appleton Voltage Rating 120-277VAC 50/60Hz
Lamp Type LED Lumens 13750 lm
UPC 781381389938

Packages

1 - UNIT - 1