Abbotsford
APPMLGL5CPWBU

APPLETON GROUP CANADA LTD MLGL5CPWBU FIXT LED MOD 5K LU 120VMERCMASTER

Price $1,368.28 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:APPLETON GROUP CANADA LTD
Manufacturer #:MLGL5CPWBU

Description

Light Fixtures, Mercmaster LED Gen 3 Series. Typical applications include pulp and paper mills, processing plants, chemical plants, oil refineries, foundries, manufacturing plants, storage areas, waste and sewage treatment, parking garages, and other areas where dust, water, dirt and rough usage are a problem. Design is suited for low mounting heights, from 7 ft., up to 30 ft. Standard version: Seven light outputs provide up to 24,000 lumens. LED L70 reported at 60,000 hours. Emergency version: Two light outputs provide up to 5500 lumens in standard mode and 1400 lumens in 90 minute emergency battery backup mode and up to 900 lumens in 180 minute emergency backup mode. Choice of optics for optimal light distribution in a variety of applications: Type I, Type III, Type V or Type V Wide. Choice of color temperature (CCT): 5000K cool white, 4000K neutral white or 3000K warm white. Modular design provides thousands of combinations for maximum versatility: four different globe options for the Standard version (three different globe options for the Emergency version) and seven standard mounting hoods. Retrofit adapters for Crouse-Hinds™ Killark, and Mercmaster™ II hoods available. Hinge has high lip for added safety during installation and servicing. Hinge and bolt construction assures 360° compression at all points on fixture housing gasket for positive sealing. Swing away design of captive bolt and nut simplifies installation. Standard 6 kV surge protection with an option to upgrade to 10kV, heavy duty, high temperature silicone gaskets and a rugged housing with superior thermal design translates to long luminaries life. Luminaries housing has wiring compartment with terminal block separate for easy wiring access. The standard screw-type terminal block can accept UL/CSA 26-10 AWG wire. Standard NPT threads with M20 option on Standard version. Field replaceable globes and LED driver.

Specifications

Brand Name Appleton Sub Brand Mercmaster
Item Name LED High Bay Fixture Type Type V Wide, Generation 3
Voltage Rating 120 - 277 VAC Fixture Wattage 46 W
Lamp Type LED Housing Finish Gray Epoxy Powder-Coated
Series MLG Amperage Rating 0.17 - 0.39 A
Average Life 76000 hr Light Color Cool White
Lumens 5500 lm Color Temperature 5000 K
Color Rendering Index (CRI) 70 Lens Type Clear Polycarbonate
Enclosure Type IP66, IP67 Housing Material Copper-Free Cast Aluminum
Temperature Rating -40 to 65 °C Standards NEC/CEC: Class I, Division 2, Groups A, B, C, D, Class II, Division 1 and 2, Group E, F, G, Class III, Class I, Zone 2 AEx ec IIC, Zone 21 AEx tb IIIC, Class I, Zone 2 Exec II, ATEX: Zone 2 and 21/22, II 3 G, II 2 GD, IP66, IK08, IECE, UL Listed, CSA Certified, NEMA ANSI/IEC Standards: 60529, cCSAus 164460
Application For Power Plants, Processing Plants, Chemical Plants, Oil Refineries, Waste and Sewage Treatment UPC 781381108737

Packages

1 - UNIT - 1