Abbotsford
APPVMV3LCD5BH

APPLETON GROUP CANADA LTD VMV3LCD5BH CNTLED, 3000LM, CW, DPC, 347-480V

Price $1,033.40 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:APPLETON GROUP CANADA LTD
Manufacturer #:VMV3LCD5BH

Description

CONTENDER LED LUMINAIRE, 3000 LUMEN, 5000K COOL WHITE COLOR TEMPERATURE, NEMA TYPE V, DIFFUSED POLYCARBONATE GLOBE, 347-480VAC, 50/60HZ

Specifications

Voltage Rating 347-480 Vac Lamp Type LED
Amperage Rating 0.72 A Average Life h
Lumens 3 lm Mounting APM2, APM3, HPM2, CM2, CM3, TWM2, TWM3,QM25, JM5, PM5
Standards UL Approved, CSA Approved UPC 781381228244

Packages

1 - UNIT - 1