Abbotsford
APPVMV5LCD5BH

APPLETON GROUP CANADA LTD VMV5LCD5BH CNTLED, 5000LM, CW, DPC, 347-480V

Price $1,431.39 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:APPLETON GROUP CANADA LTD
Manufacturer #:VMV5LCD5BH

Description

CONTENDER LED LUMINAIRE, 5000 LUMEN, 5000K COOL WHITE COLOR TEMPERATURE, NEMA TYPE V, DIFFUSED POLYCARBONATE GLOBE, 347-480VAC, 50/60HZ

Specifications

Voltage Rating 347-480 Vac Lamp Type LED
Amperage Rating 1.3 A Average Life h
Lumens 5 lm Mounting APM2, APM3, HPM2, CM2, CM3, TWM2, TWM3,QM25, JM5, PM5
Standards UL Approved, CSA Approved UPC 781381217675

Packages

1 - UNIT - 1