×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Friday, April 10th @ 7PM MST to Sunday Apr 12th @ 5pm MST due to server upgrades. We apologize for any inconvenience.

Abbotsford
APPVMV5LCG5BH

EGS VMV5LCG5BH CNTLED, 5000LM, CW, CG, 347-480V

Price $1,556.96 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:VMV5LCG5BH

Description

CONTENDER LED LUMINAIRE, 5000 LUMEN, 5000K COOL WHITE COLOR TEMPERATURE, NEMA TYPE V, CLEAR GLASS GLOBE, 347-480VAC, 50/60HZ

Specifications

Voltage Rating 347-480 Vac Lamp Type LED
Amperage Rating 1.3 A Average Life h
Lumens 5 lm Standards UL Approved, CSA Approved
UPC 781381228343

Packages

1 - UNIT - 1