Abbotsford
APPVMV5LCJ5BH

APPLETON GROUP CANADA LTD VMV5LCJ5BH CNTLED, 5000LM, CW, J5, 347-480V

Price $1,656.77 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:APPLETON GROUP CANADA LTD
Manufacturer #:VMV5LCJ5BH

Description

CONTENDER LED LUMINAIRE, 5000 LUMEN, 5000K COOL WHITE COLOR TEMPERATURE, NEMA TYPE V, PRISMATIC GLASS REFRACTOR GLOBE, 347-480VAC, 50/60HZ

Specifications

Voltage Rating 347-480 Vac Lamp Type LED
Amperage Rating 1.3 A Average Life h
Lumens 5 lm Standards UL Approved, CSA Approved
UPC 781381228367

Packages

1 - UNIT - 1