Abbotsford
APPAAGU2

EGS AAGU2 200-300W Appleton Aluminum Lens Guard

Inventory
Unavailable for order
Manufacturer:EGS
Manufacturer #:AAGU2

Description

Aluminum guard is used for A-51® explosion proof incandescent fixture, suitable for use in hazardous, wet and corrosive locations.

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Wire Guard Material Cast Aluminum
Type Guard For Use With 200 - 300 W AAUA-2 and AAU-2NS Medium Base Incandescent Fixture Unit
Standards For Group A and B: Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, For Group C and D: Class I, Division 1 and 2, Groups C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, UL 1598, UL 844, UL E10444, C22.2 No. 250, C22.2 No. 137, CSA 025428 Application For use in Chemical and Petrochemical Plants and in Other Heavy Process Areas Where Ignitable Vapors, Dust, Moisture and Corrosive Atmospheres May Be Present, Wet Locations
UPC 781381110754

Packages

1 - UNIT - 1 200 - UNTI - 200