Abbotsford
APPVCX75

EGS VCX75 Stylmaster™ Mounting Hood Gray

Price $215.21 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:VCX75

Description

Appleton Stylmaster are suitable for use in wet locations. Standard fixtures designed for 60 to 300 Watt medium base incandescent lamps. Pendant, feed-thru, ceiling, stanchion and wall mounts available. Ventilated steel reflectors with white porcelain finish are available for standard applications. Fiberglass reinforced polyester reflectors are designed for installations where fixture is subject to severe corrosive conditions or vandalism. Modern styling, with clean-line mounting hood and prismatic glass globe, plus optional guard. Prismatic globe, furnished as standard, eliminates glare and distributes light evenly. Globe seats firmly against composition gasket in mounting hood to keep out dirt and moisture. Fixture is complete with gaskets and socket. Porcelain Socket is shock absorbing to prolong lamp life. Guards have exclusive snap-on attachment feature for quick installation and fast servicing. Choice of steel reflector with white porcelain enamel in standard dome

Specifications

Brand Name Appleton Sub Brand Stylmaster™
Item Name Mounting Hood Size 3/4 in
Material Aluminum Color/Finish Gray
Mounting Type Ceiling For Use With Incandescent Luminaires
Includes (4) Close-Up Plug Standards CSA Certified
UPC 781381976770

Packages

1 - UNIT - 1