Abbotsford
DESNMVLED14B4KGRYWM

RAB DESIGN LIGHTING INC 092878 FIXT LED VAPOURPROOFWALL NON METALLIC 4K GRY

Price $272.69 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RAB DESIGN LIGHTING INC
Manufacturer #:092878
Documents Documents

Description

An energy-efficient alternative when sturdy vapor and dust-proof lighting is required. A lightweight fixture that is built to last. Can be mounted on walls or ceilings, in a variety of different applications such as grain elevators, boats, mines, farms, and marine areas.

Specifications

Brand Name Rab Design Lighting Item Name Vapor Tight Fixture
Type Non-Metallic Voltage Rating 120 - 277 V
Fixture Wattage 14 W Lamp Type LED
Housing Finish Frosted White/Gray Application For Grain Elevators, Boats, Mines, Farms, Distilleries, Greenhouses, Chemical Plants, Marines and Wet Locations
Light Output 1573 lm Average Life 100000 hr
Color Temperature 4000 K Lens Type Polycarbonate
Enclosure Type NEMA 4X Mounting Type Wall
Housing Material Glass Reinforced Plastic Dimensions 7.79 in L x 1.75 in W x 5.88 in W
Standards UL Listed, UL 844, UL1598A, Hazardous Locations Class I, Division 2, Groups A, B, C and D UPC 061184928788

Packages

1 - UNIT - 1