Abbotsford
YKLCSVTL48ALO3UVOLTSWW3

ACUITY 2946AX CONTRACTOR SELECT LED VAPORTIGHT, 48IN,

Price $114.26 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:2946AX
Documents Documents

Description

Contractor Selectâ„¢ CSVT 4 ft UVOLT Switchable LED Vapor Tight Strip Light with 3106 to 4946 Lumens, 27 to 42 W, UVOLT (120-347), 35K/40K/50K color temperature, 80 CRI. These fully-gasketed, wet-location, and code-compliant vapor tights are and IP65 and IP66 rated. They can be surface mounted on the ceiling or wall and are designed for continuous row mounting. The CSVT vapor tights are ideal for outdoor venues, canopies and locker rooms.

Packages

1 - UNIT - 1