Abbotsford
YKLCSVTL96ALO4UVOLTSWW3

ACUITY 2946C1 CONTRACTOR SELECT LED VAPORTIGHT, 96IN,

Price $228.53 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:2946C1
Documents Documents

Description

Contractor Selectâ„¢ CSVT 8 ft UVOLT Switchable LED Vapor Tight Strip Light with 6495 to 10300 Lumens, 55.3 to 87.9 W, UVOLT (120-347), 35K/40K/50K color temperature, 80 CRI. These fully-gasketed, wet-location, and code-compliant vapor tights are and IP65 and IP66 rated. They can be surface mounted on the ceiling or wall and are designed for continuous row mounting. The CSVT vapor tights are ideal for outdoor venues, canopies and locker rooms.

Packages

1 - UNIT - 1