Abbotsford
APPEFHF75

APPLETON GROUP CANADA LTD EFHF75 Unilet Safety Support Hook 3/4 in Malleable Iron 2.05 in L

Price $40.73 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:APPLETON GROUP CANADA LTD
Manufacturer #:EFHF75

Description

UNILETSĀ® Hook designed for suspension of HID, fluorescent and incandescent lighting fixtures. Protect fixture against wind and vibration damage. Hook and loop combination permits quick disconnect and removal of fixture for maintenance.

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Safety Support Hook Type Female
Size 3/4 in Material Malleable Iron
Dimensions 2.05 in L For Use With Threaded Metal Conduit
Application For Dummy Side of Lighting Fixtures UPC 781381277105

Packages

1 - UNIT - 1