Abbotsford
APPEFHM50

APPLETON GROUP CANADA LTD EFHM50 HOOK FOR FLOURESCENT FIXTURE

Price $46.61 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:APPLETON GROUP CANADA LTD
Manufacturer #:EFHM50

Description

UNILETS Safety Support Hook, Size: 1/2 IN, Length: 2.63 IN, Material: Malleable Iron, Lamp Type: Fluorescent, Finish: Zinc Electroplated Clear Chromate, Connection: MNPT, For Dummy Side of Lighting Fixtures

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Safety Support Hook Type Male
Size 1/2 in Material Malleable Iron
Dimensions 2.63 in L For Use With Threaded Metal Conduit
Application For Dummy Side of Lighting Fixtures UPC 781381277150

Packages

1 - UNIT - 1