Abbotsford
APPFHHF75SS

APPLETON GROUP CANADA LTD FHHF75SS Hanger Hook Malleable Iron Electro Zinc Plated with Clear Chromate

Price $62.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:APPLETON GROUP CANADA LTD
Manufacturer #:FHHF75SS

Description

UNILETSĀ® Fixture hanger hook made of malleable iron for strength and safety. With 5/8 inch diameter wireway and 3/8 inch jaw opening. Designed for suspension of HID, fluorescent and incandescent lighting fixtures. Protect fixture against wind and vibration damage. Cushion type for added protection where lighting fixtures are subjected to vibration. Hook and loop combination permits quick disconnect and removal of fixture for maintenance. Offer inexpensive means of pendant flexible suspension of lighting fixtures. Permit free swing in any direction. Zinc electroplate and clear chromate finish.

Specifications

Brand Name Appleton Item Name Hanger Hook
Type Female Size 3/4 in
Capacity 75 lb Material Malleable Iron
Finish Electro Zinc Plated with Clear Chromate Series FH
Dimensions 3-1/4 in L Includes 5/8 in dia Wireway and Safety Screw
Standards CSA Certified 065180 Application Designed for Suspension of HID, Fluorescent and Incandescent Lighting Fixtures
UPC 781381453615

Packages

1 - UNIT - 1