Description
This quiet 60W-12V electronic step-down transformer is designed to be used with low voltage lighting systems and is protected against overload, short circuit and over heat.
Specifications
| Brand Name | Lighthead Lighting | Item Name | Electronic Transformer with Enclosure |
| Type | Mini | Primary Voltage | 120 VAC at 50/60 Hz |
| Secondary Voltage | 11.75 VAC at 30 kHz | VA Rating | 60 VA |
| Frequency Rating | 50/60 Hz Input, 40 kHz Output | Power Factor | 0.985 |
| Amperage Rating | 0.5 A Input, 5 A Output | Power Rating | 150 W |
| Dimensions | 6-1/2 in L x 1-1/2 in W x 1-3/8 in H | Temperature Rating | 35 °C Ambient, 90 °C Case |
| Standards | UL, cUL Listed, cURUS Certified, Class 2 |
Packages
| 1 - UNIT - 1 |