Abbotsford
LOTSC810TT9

LOTUS LED LIGHTS Tape to Tape 90 Degree Screw Connector

Price $6.83 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOTUS
Manufacturer #:SC-8-10-TT-9

Description

Tape to Tape 90° Screw Connector for 8mm and 10mm tape light.

Specifications

Brand Name LOTUS LED LIGHTS Item Name Tape to Tape 90° Screw Connector
Voltage Rating 12 VDC / 24 VDC Amperage Rating 10 A
Degree of Protection IP20 Mounting Screw
Temperature Range -10 to 45 °C Dimensions 15.4 mm x 15.4 mm x 6.6 mm
For Use With 8 and 10 mm Tape Light UPC 782588046020

Packages

1 - UNIT - 1