Abbotsford
APPIAMLGL6CG6BU

APPLETON GROUP CANADA LTD IAMLGL6CG6BU FIXT LED IND FLOOD 9900LM 5K 120V / 277V

Price $1,372.44 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:APPLETON GROUP CANADA LTD
Manufacturer #:IAMLGL6CG6BU

Description

INDUSTRIAL AREAMASTER II LED FLOOD,9K LUMEN,5000K CCT,CLEAR GLASS,NEMA 7x7,120-277VAC, 170-300VDC

Specifications

Brand Name Appleton Sub Brand Areamaster™ II
Item Name LED Flood Light Type Industrial, Rectangular
Voltage Rating 120 - 277 VAC at 50/60 Hz, 170 - 300 VDC Lamp Type LED
Housing Finish Bronze Average Life 60000 hr
Light Color Cool White Color Temperature 5000 K
Lens Type Clear Glass Lumens 9000 lm
Enclosure Type NEMA 7x7 Mounting Type Yoke
Dimensions 12.94 x 16.28 x 5.05 in Application Flood
UPC 781381104753

Packages

1 - UNIT - 1