Abbotsford
APPBLLPL8CGMNBH

APPLETON GROUP CANADA LTD BLLPL8CGMNBH FIXT LED HIBAY 19500LM5K 347V - 480V HAZ LOC

Price $2,541.18 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:APPLETON GROUP CANADA LTD
Manufacturer #:BLLPL8CGMNBH

Description

BAYMASTER LED WITH QUICK MOUNT,19K LUMEN,5000K CCT,CLEAR GLASS,TYPE V MEDIUM,NON DIMMABLE ,347-480VAC

Specifications

Brand Name Appleton Sub Brand Baymaster LED
Item Name High Bay Fixture Type Hazardous, Rectangular
Voltage Rating 347 - 480 VAC Lamp Type LED
Lamp Wattage 150 W Average Life 84000 hr
Lumens 20100 lm Mounting Type Quick Mount Pendant
Color Gray Standards UL 1598A, UL 844, UL 8750
Application High Bay UPC 781381116077

Packages

1 - UNIT - 1