Abbotsford
APPIMLGH1CP3BU

APPLETON GROUP CANADA LTD IMLGH1CP3BU FIXT IND LED 120-277V5000K 93 WATTS 12000 LUM

Price $1,465.03 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:APPLETON GROUP CANADA LTD
Manufacturer #:IMLGH1CP3BU

Description

Industrial Mercmaster™ LED Generation 3 Series Luminaries. Modular design provides thousands of combinations for maximum versatility. Design is suited for low mounting heights, from 7 ft., up to 30 ft. Seven light outputs provide up to 17,500 lumens. Choice of optics for optimal light distribution in a variety of applications: Type I, Type III, Type V or Type V Wide. Choice of color temperature (CCT): 5000K cool white, 4000K neutral white or 3000K warm white. Customize to the application requirements with four different globe options: clear and diffused polycarbonate, clear glass, or prismatic glass refractor. Six standard mounting hood designs allow for mounting in any location. Uses same mounting hoods as Mercmaster™ III. Retrofit adapters for Crouse-Hinds™ hoods available. See Mercmaster™ CH Adapters. Retrofit adapters for Mercmaster™ II hoods available. See Mercmaster™ II Adapters. Hinge has high lip for added safety during installation and servicing. Hinge and bolt construction assures 360° compression at all points on fixture housing gasket for positive sealing. Swing away design of captive bolt and nut simplifies installation. Rugged housing with superior thermal design translates to long luminaries life. Luminaries housing has wiring compartment with terminal block separate for easy wiring access. Standard screw-type terminal block can accept UL/CSA 26-10 AWG wire. Standard 6 kV surge protection. Heavy duty, high temperature silicone gaskets. Photometric data and electronic drawings available upon request. Ambient Temperature: -40 °C to +65 °C (-40 °F to +149 °F). Standard NPT threads with M20 option. LED L70 reported at 60,000 hours. Field replaceable globes and LED driver.

Specifications

Brand Name Appleton Sub Brand Mercmaster
Item Name LED Light Fixture Type Generation 3, Industrial
Voltage Rating 170 - 300 VDC, 120 - 277 VAC Fixture Wattage 93 W
Lamp Type LED Series IMLG
Lumens 12000 lm Color Temperature 5000 K
Lens Type Polycarbonate Mounting Type Round Box Adapter
Housing Material Aluminum Standards CSA Certified, Type 3R, 4, 4X, IP66, IP67, UL Listed
Application For Warehouses, Storage Facilities, Machine Shops, Receiving Areas, Manufacturing Plants, Walkways and Catwalks UPC 781381275255

Packages

1 - UNIT - 1