Abbotsford
APPIMLGL9CP5BU

APPLETON GROUP CANADA LTD IMLGL9CP5BU FIXT LED IND MERC MSTR9500LM 5K 120V / 277V

Price $1,114.45 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:APPLETON GROUP CANADA LTD
Manufacturer #:IMLGL9CP5BU

Description

Industrial Mercmaster Generation LED, 9,500 lumens 5000K CCT, Clear Polycarbonate globe TYPE V,120-277 VAC

Specifications

Brand Name Appleton Sub Brand Mercmaster
Item Name LED Luminaire Type Generation 3, Industrial
Voltage Rating 120 - 277 VAC, 125 - 300 VDC Fixture Wattage 75 W
Lamp Type LED Series IMLG
Amperage Rating 0.64 A at 120 VAC, 0.29 A at 277 VAC, 0.45 A at 170 VDC, 0.25 A at 300 VDC Average Life 60000 Hours
Light Color Cool White Lumens 9500 lm
Color Temperature 5000 K Lens Type Clear Polycarbonate
Enclosure Type IP66, IP67 Mounting Type Wall
Housing Material Aluminum Standards cULus Listed, NEC/CEC Certified, IP66/IP67, Type 3R, 4, 4X
Application Task, Area UPC 781381264860

Packages

1 - UNIT - 1