Abbotsford
APPIBLLL7CGMNBU

EGS IBLLL7CGMNBU IBLL,15KLM,CW,CG,MED,BU

Price $1,327.70 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:IBLLL7CGMNBU

Description

INDUSTRIAL BAYMASTER LED,15K LUMEN,5000K CCT,CLEAR GLASS,TYPE V MEDIUM,NON DIMMABLE ,120-277VAC 170-300VDC

Specifications

Brand Name Appleton Sub Brand Baymaster LED
Type Industrial Voltage Rating 120 - 277 VAC
Lamp Type LED Average Life 84000 hr
Lumens 15.4k lm Color Gray
Standards NEMA WD-1 and WD-5, UL 498 Application For Hazardous Locations
UPC 781381134477

Packages

1 - UNIT - 1