Abbotsford
APPIBLLL8CGMNBU

APPLETON GROUP CANADA LTD IBLLL8CGMNBU IBLL,19KLM,CW,CG,MED,BU

Price $1,710.87 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:APPLETON GROUP CANADA LTD
Manufacturer #:IBLLL8CGMNBU

Description

INDUSTRIAL BAYMASTER LED,19K LUMEN,5000K CCT,CLEAR GLASS,TYPE V MEDIUM,NON DIMMABLE ,120-277VAC 170-300VDC

Specifications

Brand Name Appleton Sub Brand Baymaster LED
Type Industrial Voltage Rating 120 - 277 VAC
Lamp Type LED Average Life 84000 hr
Lumens 20100 lm Color Gray
Standards NEMA WD-1 and WD-5, UL 498 Application For Hazardous Locations
UPC 781381111133

Packages

1 - UNIT - 1