Abbotsford
APPIBLLPL7CGWNBU

APPLETON GROUP CANADA LTD IBLLPL7CGWNBU FIXT IND LED 120-277V5000K HIBAY 13600 LUM

Price $1,621.58 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:APPLETON GROUP CANADA LTD
Manufacturer #:IBLLPL7CGWNBU

Description

INDUSTRIAL BAYMASTER LED WITH QUICK MOUNT,15K LUMEN,5000K CCT,CLEAR GLASS,TYPE V WIDE,NON DIMMABLE ,120-277VAC 170-300VDC

Specifications

Brand Name Appleton Sub Brand Baymaster LED
Item Name LED High Bay Fixture Type Industrial, Non-Dimmable, Rectangular, Type V Wide
Voltage Rating 120 - 277 VAC, 170 - 300 VDC Fixture Wattage 110 W
Lamp Type LED Housing Finish Gray
Average Life 84000 hr Light Color Cool White
Lumens 1360 lm Lens Type Clear Glass
Mounting Type Quick Mount Pendant Color Gray
Standards IP67, Type 4X, UL 8750, UL 1598A Application For High Bay
UPC 781381116275

Packages

1 - UNIT - 1