Abbotsford
APPMLGL9CPWBU

APPLETON GROUP CANADA LTD MLGL9CPWBU FIXT LED 9500 LM 120-277V MERCMASTER GEN3

Price $1,756.16 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:APPLETON GROUP CANADA LTD
Manufacturer #:MLGL9CPWBU

Description

Hazardous Mercmasterâ„¢ LED Generation 3 Series Luminaries. Enclosed and gasketed fixtures suitable for use in: A wide range of industrial, chemical processing and other areas where flammable gases and vapors or combustible dusts are present. Marine and wetlocations. Suitability includes use where there may be simultaneous exposure to flammable gases and vapors or combustible dusts. Typical applications include: Power plants. Processing plants. Chemical plants. Oil refineries. Waste and sewage treatment . Other areas where dust, water, dirt and rough usage are a problem.

Specifications

Brand Name Appleton Sub Brand Mercmaster
Item Name LED High Bay Fixture Type Type III, Generation 3
Voltage Rating 120 - 277 VAC at 50/60 Hz, 125 - 300 VDC Fixture Wattage 75 W
Lamp Type LED Housing Finish Gray Epoxy Powder Coated
Series MLG Amperage Rating 0.29 - 0.64 A
Average Life 76000 hr Lumens 9500 lm
Color Temperature 5000 K Color Rendering Index (CRI) 70
Lens Type Clear Polycarbonate Enclosure Type IP66, IP67
Housing Material Copper-Free Cast Aluminum Temperature Rating -40 to 65 °C
Standards NEC/CEC: Class I, Division 2, Groups A, B, C, D, Class II, Division 1 and 2, Group E, F, G, Class III, Class I, Zone 2 AEx ec IIC, Zone 21 AEx tb IIIC, Class I, Zone 2 Exec II, ATEX: Zone 2 and 21/22, II 3 G, II 2 GD, IP66, IK08, IECE, UL Listed, CSA Certified, NEMA ANSI/IEC Standards: 60529, cCSAus 164460 Application Power Plants, Processing Plants, Chemical Plants, Oil Refineries, Waste and Sewage Treatment
UPC 781381348171

Packages

1 - UNIT - 1