Abbotsford
YKLCPHBALO16UVOLTSWW9DWH

ACUITY 2901GW 22-inch 120-347V 4000K/5000K CPHB Series Compact Pro LED High Bay

Price $227.29 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:*2901GW

Description

The Compact Pro High Bay (CPHB) is a budget-oriented high bay designed specifically with the contractor in mind. Its compact design makes it easier and quicker to install. Compact Pro is built with quality to last and performance to meet the needs of the job, making it the best choice for affordable and reliable light-duty industrial applications like warehouses.

Specifications

Brand Name Lithonia Lighting Sub Brand Contractor Select™, Compact Pro™
Item Name LED High Bay Fixture Type 0 - 10 V Dimmable, Rectangular
Voltage Rating 120-347 V Fixture Wattage 159/181/198 W
Lamp Type LED Length 22.8 inch
DLC Y Series CPHB Series
Average Life 100,000 hours Light Color White
Lumens 24000/27000/30000 LM Color Temperature 4000K / 5000K
Color Rendering Index (CRI) 80 Lens Type Glare Control Lens
Mounting Type Mounting by chain, cable, surface-mount bracket, or hook monopoint Housing Material Extruded aluminum channels
Color White Width 11.5 inch
Temperature Rating -40°C to 55°C Includes Includes mounting hardware (V-hook & 36" hanger chain)
Standards BAA and BABA, CSA Certified, DLC Premium Listed, NOM Certified Application For use in light Industrial applications such as warehousing and other large indoor spaces with mounting heights ranging from 10' – permitted.
UPC 197590826100

Packages

1 - UNIT - 1