Description
The REBL LED High Bay by Lithonia Lighting features patent pending micro-prism optics that deliver uniform and comfortable illumination across the entire space. Packaged in a sleek, yet rugged diecast housing, the REBL's unique design redefines the round high bay by combining aesthetics, optical control, and UGR performance without wasting energy. REBL is Performance Simplified.
Specifications
| Brand Name | Lithonia Lighting | Sub Brand | Contractor Select™ |
| Item Name | LED High Bay Fixture | Type | Round |
| Voltage Rating | 277-480V | Fixture Wattage | 149/171/192 W |
| Lamp Type | LED | Housing Finish | White |
| DLC | Y | DLC Class | Premium |
| Series | REBL Series | Average Life | 10000 hr |
| Lumens | 24000LM/27000LM/30000 LM | Color Temperature | 3500K/4000K/5000K |
| Color Rendering Index (CRI) | 80 | Lens Type | Polycarbonate Lens |
| Enclosure Type | NEMA 4X | Mounting Type | Pendant |
| Housing Material | Die-Cast Aluminum Housing | Color | White |
| Width | 14.6 in | Height | 5 in |
| Temperature Rating | 55 °C | Standards | ANSI C82.77-5-2015, DLC Listed, IP66, NSF Certified, UL Listed |
| Application | Industrial Applications | UPC | 197590119554 |
Packages
| 2 - UNIT - (2) |