Abbotsford
CFI2SBP3550L8CS4UN3DIM

SIGNIFY CANADA LTD. 2SBP3550L8CS-4-UN3-DIM 2SBP3550L8CS-4-UN3-DIM

Inventory
Unavailable for order at Abbotsford
Manufacturer:SIGNIFY CANADA LTD.
Manufacturer #:2SBP3550L8CS-4-UN3-DIM

Description

Day-Brite/CFI Selectable backlit panel is a highly versatile luminaire designed to provide three lumen and three CCT packages per size. Available for use in recessed and surface mount applications, the SBP is a versatile luminaire that is ideal for general lighting applications such as open office, schools, healthcare and retail.

Specifications

Brand Name Day-Brite CFI Item Name Recessed Selectable Backlit Panel
Type Dimmable, Non-IC Voltage Rating 120 - 347 V, 0 - 10 V Dimming
Fixture Wattage 38/37/39 W Lamp Type LED
Housing Material Extruded Aluminum Application For General Lighting Applications such as Open Office, Schools, Healthcare and Retail
DLC Y DLC Code PLIJM2CXSYNX
DLC Class Standard DLC Version 5
Average Life 67000 hr Color Temperature 3500/4000/5000 K
Color Rendering Index (CRI) 80 Lens Type Flat Opal
Lumens 4200/5800 lm Mounting Type Recessed
Dimensions 23-3/4 in L x 47-3/4 in W x 1-1/4 in H Standards cULus Listed, DLC Qualified
UPC 190096131037

Packages

1 - UNIT - 1 4 - UNIT - 4 20 - SKID - 20