Abbotsford
JUNIC1LWDG33K1

ACUITY 4-inch 14W 120V 3000K 600LM IC WARMDIM LED Downlight New Construction

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:IC1LWDG3-3K-1

Description

Dedicated LED, Air-Loc® sealed new construction housing with WarmDim™ technology (patent pending). LED color temperature warms while dimming to emulate the dimming performance of traditional incandescent light sources. Double wall, shallow housing construction allows for fit in 2 x 6 construction. Can be completely covered with insulation. Fully sealed housing stops infiltration and exfiltration of air, reducing heating and air cooling costs without the use of additional gaskets. LED housing is designed to provide 50,000 hours of life and is compatible with many standard Juno trims.

Specifications

Brand Name Juno Sub Brand WarmDim™
Item Name 4 in IC Housing with Electronic Transformer Type New Construction, Generation 3, Direct Light Outlet, Symmetric Light
Voltage Rating 120 V Lamp Type 3000 K 600 lm 50000 hr LED
Ceiling Opening 4-1/2 in Housing Material Aluminum
Lamp Wattage 14 W Standards Air-Loc, Energy Star Certified, California T24 Compliant
UPC 661209329769

Packages

1 - UNIT - 1