Description
VENUS 4 inch Black Round Adjustable Recessed LED 12W with dim to warm selectable color. Regressed optics with low glare. Adjustable 20° each direction and 360° rotation. Commercial and residential recessed applications.
Specifications
| Brand Name | Lotus LED Lights | Item Name | LED Recessed Downlight |
| Type | Adjustable, Venus | Voltage Rating | 120 V |
| Fixture Wattage | 12 W | Lamp Type | LED |
| Ceiling Opening | 4-1/4 - 4-1/2 in | Application | For Commercial and Residential Recessed |
| Beam Angle | 38° | Recessed Trim Type | 4 in Round |
| Average Life | 50000 hr | Color Temperature | 2700/3000/3500/4000/5000 K |
| Color Rendering Index (CRI) | 90 | Lumens | 780/820/890/920/910 lm |
| Housing Finish | Black | Dimensions | 5 in dia x 2.25 in H |
| Standards | cETLus Listed, Energy Star Certified, Title 24 Compliant | UPC | 733447500825 |
Packages
| 1 - UNIT - 1 |