Abbotsford
LOTADLED4S12WDTWWH

LOTUS LED LIGHTS 4 inch 12W Dim to Warm Round Venus Adjustable Recessed LED, White

Price $83.64 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOTUS
Manufacturer #:ADLED4S12WDTWWHLREY

Description

VENUS 4 inch White Round Adjustable Recessed LED 12W with dim to warm selectable color. Regressed optics with low glare. Adjustable 20° each direction and 360° rotation. Commercial and residential recessed applications.

Specifications

Brand Name Lotus LED Lights Item Name LED Recessed Lighting
Type Round, Venus Adjustable, Gimbal Voltage Rating 120 VAC
Fixture Wattage 12 W Lamp Type LED
Ceiling Opening 4 in Application For Commercial, Residential
Beam Angle 38° Average Life 50000 hr
Color Temperature 1800/3000 K Color Rendering Index (CRI) 90+
Lumens 700 lm Housing Finish White
Dimensions 5 in dia x 2-1/4 in H Standards cETLus Listed, Energy Star Certified, Type IC Air-Tight, T24 Compliant
UPC 733447500818

Packages

1 - UNIT - 1