Description
VENUS 4 inch White Round Adjustable Recessed LED 12W with 3000 K color. Regressed optics with low glare. Adjustable 20° each direction and 360° rotation. Commercial and residential recessed applications.
Specifications
| Brand Name | Lotus LED Lights | Item Name | Recessed Lighting Fixture |
| Type | Airtight, Gimbal, Regressed, Venus Adjustable | Voltage Rating | 120 V |
| Fixture Wattage | 12 W | Lamp Type | LED |
| Ceiling Opening | 4-1/4 - 4-1/2 in | Application | For Commercial, Residential Recessed |
| Beam Angle | 38° | Recessed Trim Type | 4 in Round |
| Average Life | 50000 hr | Color Temperature | 3000 K |
| Color Rendering Index (CRI) | 90 | Lumens | 880 lm |
| Mounting Type | Recessed | Housing Finish | White |
| Dimensions | 4 in ID x 5 in OD x 2-1/4 in D | Special Features | Triac Dimming |
| Standards | Energy Star Rated, cETLus Listed, IC Rated, Title 24 Compliant, Wet Location Listed | UPC | 733447500788 |
Packages
| 1 - UNIT - 1 | 3 - UNIT - 3 | 20 - UNIT - 20 |