Abbotsford
LOTADLED4S12W5CCTWH

LOTUS LED LIGHTS 4-inch 12W 5CCT Round Venus Adjustable Recessed LED, White

Price $73.34 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:LOTUS
Manufacturer #:ADLED4S12W5CCTWHLREY

Description

VENUS 4 inch White Round Adjustable Recessed LED 12W with 5CCT selectable color. Regressed optics with low glare. Adjustable 20° each direction and 360° rotation. Commercial and residential recessed applications.

Specifications

Brand Name Lotus LED Lights Item Name Venus Adjustable Recessed Gimbal Fixture
Type Type IC, Wet Location and Air-Tight Voltage Rating 120 VAC 50/60Hz
Fixture Wattage 12 W Lamp Type LED
Ceiling Opening 4-1/4 - 4-1/2 in Beam Angle 38°
Recessed Trim Type Round Average Life 50000 hr
Color Temperature 2700/3000/3500/4000/5000 K Color Rendering Index (CRI) 90
Lumens 780/820/890/920/910 lm Housing Finish White
Dimensions 4 in ID x 5 in OD x 2-1/4 in D Special Features TRIAC Dimmable 5 - 100%
Standards Energy Star Certified, cETLus Listed, Title 24 Compliant Application Commercial and Residential Recessed
UPC 733447500795

Packages

1 - UNIT - 1 3 - UNIT - 3 20 - UNIT - 20