Abbotsford
YKLLBR6ALO2ARLSSMWDMVUGZ

ACUITY 269RFS LBR 6" Round New Construction and Retrofit Housing, Switchable lumens – 1000LM, 1500LM, and 2000LM, Switchable CCT – 3000K, 3500K, 4000K, and 5000K, Clear, Semi-specular, Medium wide (1.0 s/mh), Multi-Volt, Universal dimming to 1%

Price $121.72 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:269RFS
Documents Documents

Description

LBR is everything you need in a downlight at an affordable price. Whether it’s the seamless install from-below design, abundant energy savings or maintaining glare-free aesthetics, LBR is the perfect solution for any renovation, remodel or new construction project.

Specifications

Brand Name Acuity Brands Item Name Retrofit Downlight Fixture
Type Adjustable Voltage Rating 122/277 V
Recessed Trim Type 6 in Light Color White
Color Temperature 3000/3500/4000/5000 K Lumens 1000/1500/2000 lm
UPC 194994846499

Packages

1 - UNIT - 1