Abbotsford
CFIFSI470L835UNVDIM

SIGNIFY 4 ft 120-277V 3500K 80 CRI FluxStream LED Industrial Strip

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:FSI470L835-UNV-DIM

Description

Day-Brite / CFI FluxStream LED industrial is a high performing luminaire delivering smooth diffuse light ideal for light industrial, commercial and residential applications with unparalleled energy efficiency.

Specifications

Brand Name Signify Sub Brand DayBrite
Item Name Strip Light Type Dimmable
Voltage Rating 120 - 277 V Lamp Type LED
Series FSI Average Life 100000 hr
Color Temperature 3500 K Color Rendering Index (CRI) 80
Lumens 7000 lm Enclosure Type IP66
Mounting Type Wall Housing Material Steel
Housing Finish White Dimensions 4 ft L
Standards cETLus Listed, DLC Listed, Damp Location Rated Application For Light Industrial, Commercial and Residential Applications with Unparalleled Energy Efficiency

Packages

1 - UNIT - 1