Abbotsford
CFISDS42550LCSTUN3DIMOCC

SIGNIFY 4 ft 120-347V 5000LM Day-Brite/CFI SDS Selectable LED Strip

Price $92.99 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:SDS42550LCST-UN3-DIM-OCC

Description

The SDS Selectable Strip LED from Day-Brite/CFI is an economical, lumen and CCT field selectable luminaire which can be used for commercial or residential applications.

Specifications

Brand Name Signify Sub Brand DayBrite
Item Name LED Strip Light with Occupancy Sensor Type Linear
Voltage Rating 120 - 347 V Lamp Type LED
Average Life >50000 hr Color Temperature 3500/4000/5000 K
Color Rendering Index (CRI) 80 Lens Type Frosted Polycarbonate
Lumens 2500/3600/5000 lm Housing Finish White
Dimensions 48 in L x 2-1/2 in W x 2-1/2 in H Standards cULus Listed
Application For Commercial, Residential

Packages

1 - UNIT - 1