Description
The SDS Selectable Strip LED from Day-Brite/CFI is an economical, lumen and CCT field selectable luminaire which can be used for commercial or residential applications.
Specifications
| Brand Name | Signify | Sub Brand | DayBrite |
| Item Name | Strip Light | Type | Dimmable, Linear |
| Voltage Rating | 120 - 347 V | Lamp Type | LED |
| Series | SDS | Average Life | >50000 hr |
| Color Temperature | 3500/4000/5000 K | Color Rendering Index (CRI) | 80 |
| Lens Type | Frosted Polycarbonate | Lumens | 13000 lm |
| Housing Material | Steel | Housing Finish | White |
| Dimensions | 8 ft L | Standards | cULus Listed, Damp Location Rated |
| Application | For Commercial, Residential |
Packages
| 6 - UNIT - (6) | 60 - XLA - 60 |