Abbotsford
LOTLBLCOB28024V8MM30K

LOTUS LED LIGHTS 100 ft 1.5W/ft 24V 3000K COB LED Strip

Price $343.70 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOTUS
Manufacturer #:LBL-COB-280-24V-8MM-30K

Description

COB LED 4 mm wide super flexible strip 24V for dry locations. Seamless linear light - no diffused cover needed. No hotspots and with CRI 90+ for vibrant colors.Higher efficiency and more flexible than SMD LED strips. Easy to install and low maintenance.Double sided adhesive 3M tape and wires on both ends.

Specifications

Brand Name Lotus LED Lights Item Name LED Strip Light
Type Dimmable Voltage Rating 24 V
Fixture Wattage 1.5 W/ft Lamp Type LED
Average Life 20,000 Hours Color Temperature 3000K
Color Rendering Index (CRI) 90+ Lumens 1650 lm
Dimensions 100 ft (Length) x 5/16 inch (Width) Standards cETLus Certified
Application Cove and decorative lighting, path and contour marking. Undercabinet and valance use.

Packages

1 - UNIT - 1