Description
COB 24V LED flexible strip for dry locations. Seamless linear light without hotspots – next generation of LED tape. No hotspots and with CRI 90+ for vibrant colors. Easy to install and low maintenance. Higher efficiency and more flexible than SMD LED strips. 3 W/ft, 100 lm/W, 5/16" (8 mm) wide. Double sided adhesive 3M tape and wires on both ends.
Specifications
| Brand Name | LOTUS LED LIGHTS | Item Name | Strip Light |
| Type | Dimmable, Flexible | Voltage Rating | 24 VDC |
| Fixture Wattage | 3 W/ft | Lamp Type | LED |
| Average Life | 20000 hr | Light Color | Soft White |
| Color Temperature | 3000K | Color Rendering Index (CRI) | 90+ |
| Lumens | 300 lm | Enclosure Type | IP20 |
| Mounting Type | Installation surface must be smooth, clean and dry. Double sided adhesive 3M tape and wires on both ends. | Dimensions | 100 ft Long |
| Standards | cETLus Listed, Dry Location Rated | Application | Undercabinet, Cove, Valance, Decorative |
| UPC | 782588042244 |
Packages
| 1 - UNIT - 1 |